Auto Open Wooden Umbrella Bottle/Beige One Size

Order Code: ZT5257809S

£13.99 Inc VAT (20%)


Description

Classic wooden umbrella 23" (58.5 cm) auto opening, pongee solid fabric, black metal frame, wooden shaft, wooden J handle, white metal tips, 96 cm ÿ. BSCI certified.

Specifications for Auto Open Wooden Umbrella Bottle/Beige One Size
  • Size
    One Size
  • Product Type
    Umbrellas
  • Material
    Pongee polyester
  • Colour
    Bottle/Beige
  • Gender
    Unisex