Automatic Umbrella Slate Grey One Size

Order Code: ZT5257761S

£11.39 Inc VAT (20%)


Description

Classic umbrella 23" (58.5 cm) , auto opening, 10 mm black metal shaft, fiberglass frame, 210T polyester canopy, rubber plastic J handle, black metal tips, 105 cm ÿ. BSCI certified.

Specifications for Automatic Umbrella Slate Grey One Size
  • Colour
    Slate Grey
  • Size
    One Size
  • Product Type
    Umbrellas
  • Material
    100% Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome