Avocet Earthpro Jacket (Recycled Polyester) Medium Black Red

Order Code: ZT5116402S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%

Order by 12pm, get it Tomorrow

Description

Made from recycled polyester, this high performance waterproof jacket combines a smart look with practicality and functionality, thanks to top-specification water resistant and breathable materials.

Features and Benefits
• Fully adjustable detachable hood
• Jacket features a sporty coloured design with hi-vis piping along the shoulders for visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description
Specifications for Avocet Earthpro Jacket (Recycled Polyester) Medium Black Red
  • Size
    Medium
  • Colour
    Red/Black
  • Material
    Recycled Polyester Fabric
  • Product Type
    Jacket
  • Disposable/Reusable
    Reusable
  • Series
    Avocet
  • Gender
    Unisex
  • MFR Part No.
    4688-M-BKRD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome