Essentials Rain Jacket Black EU Size Sml

Order Code: ZT3368638S

£109.99 Inc VAT (20%)

Currently unavailable

Description

When there's no chance of seeing the sun put on the Essentials Rain Jacket and get it done. This jacket's Storm Blocker Plus waterproof windproof and breathable shell also features a spandex weave for increased mobility.Logo Label on Left BicepDual Layer Storm Flaps at Center FrontLower Drop-In Zip Closure PocketsAdjustable Cord Locks at HemAdjustable Hood with Elastic Cord and Cord LocksTwo Interior Drop-In Pockets

Specifications for Essentials Rain Jacket Black EU Size Sml
  • Size
    Small
  • Gender
    Men
  • Upper Material
    92% Polyester 8% Spandex
  • Fitting
    Roomy
  • Colour
    Black
  • Material
    92% Polyester 8% Spandex
  • Fastening
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome