Foldable Mini Umbrella Fuchsia One Size

Order Code: ZT5257579S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.746%
10 +£10.9912%


Description

Foldable mini umbrella 21" (54 cm) , three folds, manual opening, metal shaft, fiberglass frame, plastic handle, safety runner, pongee solid fabric, metal tips, ÿ 98 cm. BSCI certified.

Specifications for Foldable Mini Umbrella Fuchsia One Size
  • Colour
    Fuchsia
  • Product Type
    Umbrellas
  • Size
    One Size
  • Material
    100% Polyester Pongee
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome