Foldable Mini Umbrella Royal Blue One Size

Order Code: ZT5257538S

£12.99 Inc VAT (20%)


Description

Foldable mini umbrella 21" (54 cm) , three folds, manual opening, metal shaft, fiberglass frame, plastic handle, safety runner, pongee solid fabric, metal tips, ÿ 98 cm. BSCI certified.

Specifications for Foldable Mini Umbrella Royal Blue One Size
  • Size
    One Size
  • Colour
    Royal Blue
  • Material
    100% Polyester Pongee
  • Product Type
    Umbrellas
  • Gender
    Unisex