Golf Umbrella Black One Size

Order Code: ZT5263221S

£12.99 Inc VAT (20%)


Description

23" (58.5†cm) Golf umbrella, auto opening, thick black metal pole. 10†mm, black fibreglass frame, metal rib tips, golf handle in matt finish polycarbonate, polyester 210T canopy. BSCI certified.

Specifications for Golf Umbrella Black One Size
  • Colour
    Black
  • Material
    210T Polyester
  • Size
    One Size
  • Product Type
    Umbrellas
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome