0
1

JK3720 Yellow Hi-vis Rain Jacket - Medium

Order Code: ZT1173164X

£59.99 Inc VAT (20%)


Description

Fixed hood with drawstring, under-arm ventilation, zip and press-stud closure. Two patched pockets, high frequency welded seams. Back length 85cm. Conforms with EN471.

Specifications for JK3720 Yellow Hi-vis Rain Jacket - Medium
  • Size
    Medium
  • Material
    Polyester
  • Colour
    Yellow
  • Standards Met
    EN 471
  • Type
    Jacket
  • MFR Part No.
    JK3720-M
  • Product Type
    Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome