Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Rainwear
Kids Emergency Hooded Plastic Poncho Clear One Size
By Home & Living
Order Code:
ZT5251824S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/safety/rainwear/kids-emergency-hooded-plastic-poncho-clear-one-size/p/ZT5251824S
Add to quotation
View all Rainwear
Description
Kids emergency hooded plastic poncho. Lightweight and reusable .
Tags:
#BulkDiscount
Specifications
Specifications for Kids Emergency Hooded Plastic Poncho Clear One Size
Material
PE
Size
One Size
Colour
Transparent
Product Type
Ponchos
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome