Kids Plastic Poncho Sapphire One Size

Order Code: ZT5307095S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Kids Splashmacs poncho. Hood and popper neck fastenings with a double press-stud fastening on each side, allowing the wearer to open up the cape and lay it flat so it doubles as a useful groundsheet. Carry case, with drawstring handle. Printing Instructions: Can be decorated using screen printing inks, but always without direct heat. BSCI certified.

Specifications for Kids Plastic Poncho Sapphire One Size
  • Colour
    Sapphire
  • Material
    10mm PVC
  • Product Type
    Ponchos
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome