Plastic Poncho Silver One Size

Order Code: ZT5306812S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.785%
10 - 19£9.2610%
20 +£8.7515%


Description

Drawstring hood and popper neck fastenings with a double press-stud fastening on each side, allowing the wearer to open up the cape and lay it flat so it doubles as a useful groundsheet. Carry case, with drawstring handle.Printing Instructions: Can be decorated using screen printing inks, but always without direct heat. BSCI certified.

Specifications for Plastic Poncho Silver One Size
  • Product Type
    Ponchos
  • Material
    PVC
  • Colour
    Silver
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome