Regatta Paddle Rain Suit Kids Classic Red 48-60 Months (110cm)

Order Code: ZT4557365S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

•100% Polyester
• 6-12mths to 60-72 mths
• Childrens
• ETI, SGS
• Hooded
• No Pockets
• Paddle Rain Suit Kids
• Regular Fit

See full description
Specifications for Regatta Paddle Rain Suit Kids Classic Red 48-60 Months (110cm)
  • Leg Opening
    Elasticated
  • Fit
    Regular Fit
  • Sleeve Type
    Long Sleeve
  • Colour
    Classic Red
  • Sleeve Cuff
    Elasticated Cuff
  • Product Type
    Shell Jacket
  • Certification
    ETI, SGS
  • Fabric Composition
    100% Polyester
  • Neckline
    Hanger Loop, Zip Guard
  • Size
    48>60 mth (110cm)
  • Gender
    Childrens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome