SBDJ Soft-Feel Rain Suit Jackets


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

For use in industrial, sporting, garden, household, hobby and many other situations where comfortable and lightweight waterproof protection is required. Coated with PU onto polyester 'soft feel', and very flexible. Concealed hood with draw cord. Draw cord at hem. Tough welded seams.

Feature Attributes

Closure Type:
Stud
Number of Pockets:
2
MFR Part No.:
SBDJ
Colour:
Navy Blue
Material:
Polyester,Polyurethane
Gender:
Men
Product Reviews -
5 years ago by Mac
Not a Faithful product.Very misleading,some would say lie.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome