0
1

Seven J Black Rain Jacket for Female - Size XL

Order Code: ZT5144488S

£79.99 Inc VAT (20%)


Description

With its clean design and weatherproofing the Seven J Jacket keeps you comfortable in changing conditions in the city or beyond. Thanks to the HELLY TECH Protection technology and sealed seams its waterproof breathable and windproof.
HELLY TECH PROTECTION
2-layer construction
Fully seam sealed
Adjustable cuffs
Anti-chafe chin guard
Lined for comfort

See full description
Specifications for Seven J Black Rain Jacket for Female - Size XL
  • Gender
    Women
  • Fitting
    Standard
  • Fastening
    Zip
  • Lining Material
    Polyester
  • Material
    Polyester
  • Colour
    Black
  • Upper Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome