0
1

Seven J Navy Rain Jacket for Male - Size 2XL

Order Code: ZT5144426S

£79.99 Inc VAT (20%)


Description

With its minimalist design plus excellent weatherproofing the Helly Hansen Seven J Jacket keeps you comfortable in changeable weather whether you are in the city or on an outdoor adventure.
HELLY TECH PROTECTION
YKK Zipper
HELLY TECH Protection fabric
Waterproof windproof and breathable
2-layer construction
Fully seam sealed
Durable Water Repellency (DWR) treatment

See full description
Specifications for Seven J Navy Rain Jacket for Male - Size 2XL
  • Colour
    Navy
  • Fitting
    Standard
  • Fastening
    Zip
  • Gender
    Men
  • Upper Material
    Polyester
  • Lining Material
    Polyester
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome