0
1

Seven J Navy Rain Jacket for Male - Size Small

Order Code: ZT5144446S

£79.99 Inc VAT (20%)


Description

With its minimalist design plus excellent weatherproofing the Helly Hansen Seven J Jacket keeps you comfortable in changeable weather whether you are in the city or on an outdoor adventure.
HELLY TECH PROTECTION
YKK Zipper
HELLY TECH Protection fabric
Waterproof windproof and breathable
2-layer construction
Fully seam sealed
Durable Water Repellency (DWR) treatment

See full description
Specifications for Seven J Navy Rain Jacket for Male - Size Small
  • Upper Material
    Polyester
  • Colour
    Navy
  • Lining Material
    Polyester
  • Material
    Polyester
  • Gender
    Men
  • Fitting
    Standard
  • Fastening
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome