Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
FIP8 Health and Safety At Work Guide Poster
By Allsigns
Order Code:
ZT3293115S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/safety/regulation-guides/fip8-health-and-safety-at-work-guide-poster/p/ZT3293115S
Add to quotation
View all Regulation Guides
Description
Information posters for the workplace.
Encapsulated paper 590x420mm.
Specifications
Technical Information
Specifications for FIP8 Health and Safety At Work Guide Poster
Overall Width
590mm
Overall Height
420mm
Material
Laminated Paper
Type
Poster
MFR Part No.
FIP8
Braille
No