NO Entry Sign - (300 X150mm)

Order Code: ZT1201269S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

This self-adhesive 'No Entry' sign possesses vacuum-formed Braille to inform the visually impaired. Manufactured a from self-adhesive, reverse printed and moulded taktyle sheet, the sign conforms to the relevant regulations to ensure consistency and compliance of the safety pictograms. Finished with matte plastic to prevent reflection and smooth contour lettering and pictograms.

Features and Benefits
• Patented locating rings guides the hand to the centre where the Braile information can be found
• Matte finish plastic prevents reflection to help with easy identification
• Self-adhesive backing for easy fixing to your desired area
• Cost-effective way of presenting clear messages to staff, personnel and visitors alike

Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for NO Entry Sign - (300 X150mm)
  • Overall Width
    300mm
  • Material
    Taktyle Sheet
  • Fixing Method
    Self Adhesive
  • Legend/Symbol Colour
    White
  • Overall Height
    150mm
  • Primary Colour
    Red
  • Braille
    Yes
  • Description
    No Entry
  • Sign Type
    No Entry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome