Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
NO Mobile Phones Offenders Can Face... - Sav (200 x 50mm), Pack of 2
By Spectrum Industrial
Order Code:
ZT1107918P
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/safety/regulation-guides/no-mobile-phones-offenders-can-face-sav-200-x-50mm-pack-of-2/p/ZT1107918P
Add to quotation
View all Regulation Guides
Description
No mobile phones Offenders can face... - SAV (200 x 50mm) Pack of 2
Tags:
#BulkDiscount
Specifications
Specifications for NO Mobile Phones Offenders Can Face... - Sav (200 x 50mm), Pack of 2
Material
SAV
Type
Wall Signs
Weight
0.006kg
Length
100mm
Colour
Red/White
Width
150mm
Installation
Self Adhesive
Depth
0.07mm
Fixing Method
Self Adhesive
Overall Depth
0.07mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome