NO Mobile Phones Symbol' Floor Graphic (400mm Dia)

Order Code: ZT1333357S

£20.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.390%
5 - 9£19.375%
10 +£18.3510%


Description

'No Mobile Phones Symbol' floor graphic is a 400mm diameter floor sign with anti-slip & backed with high strength adhesive, making it easy to apply to a smooth clean flat surface. All our signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant.

Specifications for NO Mobile Phones Symbol' Floor Graphic (400mm Dia)
  • Width
    400mm
  • Installation
    Self Adhesive
  • Type
    Floor Graphics
  • Colour
    White/Red
  • Depth
    1mm
  • Material
    R9
  • Length
    400mm
  • Weight
    0.065kg
  • Fixing Method
    Self Adhesive