Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
Operating This Forklift without 420 x 297mm RG
By Sitesafe
Order Code:
ZT1186710X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/regulation-guides/operating-this-forklift-without-420-x-297mm-rg/p/ZT1186710X
Add to quotation
Schedule an order and save 5%
View all Regulation Guides
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Operating This Forklift without 420 x 297mm RG
Overall Height
420mm
Legend/Symbol Colour
Black
Red
Primary Colour
White
Material
Rigid PVC
Fixing Method
Wall Fix
Overall Width
297mm
MFR Part No.
PH05348R
Design
OPERATING THIS FORKLIFT WITHOUT AUTHORISATION OR TRAINING IS STICTLY PROHIBITED
Sign Type
No Forklifts
Braille
No
Description
Operating this fork lift without authorisation or training is strictly prohibited