Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
The Puwer Regulations 1998 Rigid PVC Wall Guide - 450 x 590mm
By Sitesafe
Order Code:
ZT1186944X
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/regulation-guides/the-puwer-regulations-1998-rigid-pvc-wall-guide-450-x-590mm/p/ZT1186944X
Add to quotation
Schedule an order and save 5%
View all Regulation Guides
Description
Power 1998 Regulations Wallchart
Rigid PVC.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for The Puwer Regulations 1998 Rigid PVC Wall Guide - 450 x 590mm
Material
Rigid PVC
MFR Part No.
FWC05
Design
WORK EQUIPMENT REGULATIONS
Overall Height
590mm
Overall Width
450mm
Type
Wallchart
Description
The PUWER Regulations 1998
Braille
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome