The Use of Mobile Phones, Camera Phones & Other Photographic Equimpent is Prohibited in This Area - PVC (300 x 200mm)

Order Code: ZT1107992P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The use of mobile phones, camera phones & other photographic equimpent is prohibited in this area - PVC (300 x 200mm)

Specifications for The Use of Mobile Phones, Camera Phones & Other Photographic Equimpent is Prohibited in This Area - PVC (300 x 200mm)
  • Width
    300mm
  • Weight
    0.062kg
  • Colour
    Red/White
  • Material
    PVC
  • Type
    Wall Sign
  • Depth
    1mm
  • Installation
    Self Adhesive
  • Length
    200mm
  • Fixing Method
    Self Adhesive
  • Overall Depth
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome