Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
Warning No Mobile Phones It is Against... - Sav (150 x 100mm)
By Spectrum Industrial
Order Code:
ZT1107922P
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/safety/regulation-guides/warning-no-mobile-phones-it-is-against-sav-150-x-100mm/p/ZT1107922P
Add to quotation
View all Regulation Guides
Description
Warning No mobile phones It is against... - SAV (150 x 100mm)
Tags:
#BulkDiscount
Specifications
Specifications for Warning No Mobile Phones It is Against... - Sav (150 x 100mm)
Length
100mm
Colour
Red/Yellow
Weight
0.004kg
Material
SAV
Depth
0.07mm
Installation
Self Adhesive
Type
Wall Signs
Width
150mm
Fixing Method
Self Adhesive
Overall Depth
0.07mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome