0
1
2
3
4
5
6

1034430 DuraHoist 3Pod Tripod

Order Code: ZT3300629S

£1,099.99 Inc VAT (20%)


Description

The DuraHoist 3Pod is a single tripod that can be adjusted and tailored to various confined space work situations.

Features and benefits:
-Easy to transport and carry
-1 knob fixes all three legs together and they move simultaneously
-Adaptable to any manhole from 1m, 1.5m and 2.5m
-Can hold up to two people (max. 140kg per person)
-Certified EN 795:2012 Class B (CN/TS 16415)
-4 anchorage points and 2 pulleys
-1.45m long when closed

Please note this is only the tripod, without fall arrestor and bracket.

See full description
Specifications for 1034430 DuraHoist 3Pod Tripod
  • Product Type
    Tripod
  • Series
    DuraHoist 3Pod
  • MFR Part No.
    1034430
  • Maximum Weight Capacity
    280 (140kg per person)kg
  • Overall Length
    1.45m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome