0
1
2
3

Harness Extension Strap 40cm

Order Code: ZT3293594S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Harness extension strap for use with an overhead self-retracting lifeline.

Features and Benefits
• 40cm extension strap to simply attach to self-retracting lifeline
• Strong zinc plated steel D-ring delta line connector for easy attachment
• Polyester strap - water and dirt resistant for repetitive use
• Designed to support a weight capacity up to 140kg

Typical Application
• Working at height
• General Industry
• Mining
• Construction
• Transportation
• Oil & Gas

Notes
• Weight: 22g
• Colour: black
• CE EN354:201

See full description
Specifications for Harness Extension Strap 40cm
  • Standards Met
    CE EN354, 201
  • Product Type
    Harness Extension Strap
  • MFR Part No.
    1150909
  • Series
    Protecta®
  • Maximum Weight Capacity
    140kg
  • Overall Length
    0.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome