Milano Bicycle Shelter, Extension without Cladding, Charcoal

Order Code: ZT3147932S

£4,599.99 Inc VAT (20%)


Description

MILANO bicycle shelter, extension without cladding, charcoal. Supplied = flat pack. Height = 2881 mm. Width = 2520 mm. Depth = 2170 mm. Finish = hot dip galvanised. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = extension unit. Side panel material = polycarbonate glass panel. Product type = shelters. Classic bicycle canopy. On steel posts 80 x 80 mm. A classic model with a modern design. Dimensions: height x width x depth 2880 x 2500 x 2434 mm. Roof: steel beams 60 x 60 mm, 10 mm thick glass panels made of UV resistant polycarbonate. Installation: on base plates, with height adjustable feet, expansion plugs included. Wind guard on the roof: sheet metal for the rear or sides, screen printing not included in delivery. Extension: additional module, length 2500 mm.

See full description
Specifications for Milano Bicycle Shelter, Extension without Cladding, Charcoal
  • Frame Colour
    Charcoal
  • Product Type
    Bicycle Shelter
  • Frame Material
    Steel, hot galvanised
  • Height
    2881mm
  • Depth
    2170mm
  • Width
    2520mm
  • Finish
    Hot dip galvanised
  • Size
    2880mm x 2520mm x 2170mm
  • Length
    2500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome