PremiumLine Eye/Face Shower, with Collection Basin and Cover, White

Order Code: ZT3148964S

£1,499.99 Inc VAT (20%)


Description

PremiumLine eye/face shower, with collection basin and cover, white. Supplied = pre-assembled, final assembly by customer. Max. pressure up to = 5 bar. Thread = 0.375 inch. Height = 245 mm. Depth = 305 mm. Water flow = 14 l/min. Colour = white. Material = ABS plastic. Type of mounting = wall mounting. Min. pressure = 2.5 bar. Product type = emergency showers. High output spray heads for a focused, steady and soft jet of water - optimised for rinsing chemicals out of the eyes. Rubber fittings around the spray head protect the person requiring help from injuries due to impact. Dust cover caps are automatically opened by the water pressure when the eye shower is activated. The eye shower is equipped with two jet regulators, which not only meet the requirements of EN 15154-2:2006 and ANSI Z358.1-2014, but also ensure that the water is distributed over a large area. The focused, steady and above all soft jet of water is ideally suited for rinsing chemicals out of the eyes. Due to the focused jet of water, all the water can be collected after use when this eye shower is used. The correct jet height and preferred flow rate can be adjusted at the unit by using the integrated flow control valve. The eye shower features full protection from dirt due to the integrated protective flap. This makes this shower the right solution for demanding everyday industrial environments. An information sign for an eyewash facility in accordance with DIN EN ISO 7010 with a viewing range of 17 meters is attached to the cover.

See full description
Specifications for PremiumLine Eye/Face Shower, with Collection Basin and Cover, White
  • Colour
    White
  • Material
    ABS Plastic
  • Product Type
    Emergency Shower
  • Height
    245mm
  • Depth
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome