Rescue System Aluminium Tripod 2.35M

Rescue System Aluminium Tripod 2.35M

Order Code: ZT3301048S

£1,029.99 Inc VAT (20%)


Description

Rescue System, aluminium tripod with safety chain, skid-proof feet and with adjustable locking legs.

Features and Benefits
• Designed to operate quickly and precisely in confined space entry and rescue
• Lightweight and portable, easily moved from one location to another ideal for confined space manhole entry and retrieval
• Easy set-up by single operator for rapid use
• Telescopic locking legs, safety leg support chain and skid resistant tread plate soles to prevent slips and slides
• Quick mount mechanical device bracket and simple detent pin for quick adjustments

Typical Applications
• General Industry
• Mining
• Construction
• Oil & Gas
• Transportation

Notes
• 2.35 m (8 ft.) aluminium tripod
• Integrated eyebolt anchor points (22 kN)
• Mechanical winch/SRL device(s) sold separately
• Weight: 18.2 kg
• CE EN 795 cl B

See full description
Specifications for Rescue System Aluminium Tripod 2.35M
  • Standards Met
    EN795, 2012 Type B
  • Product Type
    Tripod
  • Series
    Protecta®
  • MFR Part No.
    70007780060
  • Overall Length
    2.35m
  • Maximum Weight Capacity
    500kg