Rescue System - Confined Space Pully

Order Code: ZT3301077S

£94.99 Inc VAT (20%)


Description

Pulley with self-closing/locking carabiner for confined space lifeline rescue system tripod.

Features and Benefits
• Pulley designed for confined space entry, suitable up to 13mm (1/2") rescue lifelines
• Easy route winch/SRL lifeline for fast set-up
• Self-closing/locking steel carabiner for enhanced safety

Typical Applications
• General Industry
• Mining
• Construction
• Oil & Gas
• Transportation

Notes
• Galvanized steel

See full description
Specifications for Rescue System - Confined Space Pully
  • Standards Met
    EN795, 2012 Type B
  • Series
    Protecta®
  • MFR Part No.
    70007780078
  • Product Type
    Confined Space Pulley
  • Overall Length
    0.22m
  • Maximum Weight Capacity
    600kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome