Retractable Horizontal Lifeline, 18.3M

Order Code: ZT3301067S

£1,599.99 Inc VAT (20%)


Description

Temporary retractable horizontal lifeline system used when operating in the horizontal plane where there is not continuous access to suitable anchorage points.

Features and Benefits
• Built-in winch for easy, fast, user friendly set-up, use and dismantling
• Pre-tension and impact indicators for easy inspection and set-up
• Customise length in any increment up to 18.25 m for suit need
• Extremely lightweight for carry, relocate and store

Typical Applications
• Transportation
• General Industry
• Mining
• Construction
• Oil & Gas

Notes
• Single or multi-span
• Weight: 11.25kg
• Overall length:18.3ft

See full description
Specifications for Retractable Horizontal Lifeline, 18.3M
  • Series
    DBI-SALA® EZ-Line
  • MFR Part No.
    70007488128
  • Standards Met
    EN795, 1996 Class C
  • Overall Length
    18.25m
  • Maximum Weight Capacity
    282 (141kg per person)kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome