0
1

RGR1 2.7m Aluminium Tripod

Order Code: ZT1187244X

£999.99 Inc VAT (20%)


Description

RGR1
Aluminium ripod that is easy to erect on site. Adjustable lower and middle to adapt and adjust to the most demanding surfaces. Two additional anchorage points (SWL 200kgs each) on the underside of the head for additional primary/secondary systems. EN795.
Height range: 1.68 - 2.67m. Span diameter: 1.80m.

Specifications for RGR1 2.7m Aluminium Tripod
  • MFR Part No.
    RGR1
  • Type
    Tripod
  • Standards Met
    EN 795
  • Product Type
    Tripod

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome