Self-Retracting Lifeline Retrieval Cable 15M

Order Code: ZT3301060S

£1,099.99 Inc VAT (20%)
£1,139.993.5% off


Description

Self-Retracting cable lifeline ideal for emergency retrieval winch for rescue, specifically designed for confined space applications.

Features and Benefits
• Self-Retracting lifeline cable for 3-way emergency retrieval system in confined space applications
• Reusable, cost-effective solution designed to meet safety standard CE EN360 and EN 1496 for high performance
• Integrated retrieval winch handle for easy storage
• Rugged aluminium housing to protect cable
• Carry handle built-in for quick set-up and transportation

Typical Applications
• Confined spaces
• Working at height

Notes
• CE EN 360:2002, EN 1496:2006 class B

See full description
Specifications for Self-Retracting Lifeline Retrieval Cable 15M
  • Product Type
    Self-Retracting Lifeline Cable
  • Standards Met
    CE EN 360, 2002
  • MFR Part No.
    70007466314
  • Series
    Protecta® Rebel
  • Overall Length
    15m
  • Maximum Weight Capacity
    140kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome