Self-Retracting Lifeline, Single Leg, 1.8m

Order Code: ZT3301041S

£199.99 Inc VAT (20%)


Description

Exceptionally compact and lightweight self-retracting lifeline designed for comfort and safety when working at height.

Features and Benefits
• Smart activating braking system that provides fall clearance to 1.2 m (4 ft.) up to 4 m (13 ft.)
• Equipped with a pre-programed RFID tag and connected Safety ID that makes it easy to track and manage equipment
• Lightweight speed connect system that reduces connect and disconnect time by up to 60% improving productivity
• Robust nitrile rubber energy absorber cover designed to protect from impact energy
• Strong 19 mm (3/4") Dyneema® fibre and polyester web lifeline for durable protection
• CE EN 360:2002

Typical Applications
• Construction
• Mining
• Oil & Gas
• General Industrial
• Transportation

Notes
• Average arrest force: 400daN
• Maximum arrest force:600daN
• 140kg Capacity
• Available Single or Twin leg to suit user

See full description
Specifications for Self-Retracting Lifeline, Single Leg, 1.8m
  • Series
    DBI-SALA® Nano-Lok
  • Product Type
    Self-Retracting Lifeline
  • Standards Met
    CE EN 360, 2002
  • MFR Part No.
    70007454740
  • Maximum Weight Capacity
    140kg
  • Overall Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome