Self-Retracting Mounting Bracket

Order Code: ZT3301107S

£279.99 Inc VAT (20%)


Description

Self-retracting lifeline bracket to secure cable retrieval to tripod specifically devised for confined space applications.

Features and Benefits
• Simple bolt-on attachment to SRL for easy use in confined spaces
• Quick and easy detent style mounting base attachment
• Strong constructed zinc plated steel tripod mounting base bracket for use on mechanical devices
• Compact design can be constructed indefinitely

Typical Applications
• Lifeline self-retracting tripod

Notes
• Max weight: 140 kg

See full description
Specifications for Self-Retracting Mounting Bracket
  • Series
    Protecta® Rebel
  • MFR Part No.
    70007464897
  • Standards Met
    CE EN 360, 2002
    EN 1496, 2006 Class B
  • Maximum Weight Capacity
    140kg
  • Overall Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome