Shelter for Bicycles, BUS Stops, Entrances, Standard Model without Cladding, Charcoal

Order Code: ZT3148242S

£3,999.99 Inc VAT (20%)


Description

Shelter for bicycles, bus stops, entrances, standard model without cladding, charcoal. Supplied = flat pack. Height = 2635 mm. Width = 2520 mm. Depth = 2170 mm. Finish = hot dip galvanised. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = standard unit. Side panel material = polycarbonate glass panel. Product type = shelters. Sleek shelter on base plates. Stands on steel posts 80 x 80 mm. A sleek shelter that provides long lasting protection for two wheelers. Dimensions: height x width x depth 2635 x 2500 x 2090 mm. Roof: steel and aluminium supports and drains 50 x 30 mm, painted. With 6 mm thick glass panels made of UV resistant polycarbonate. Installation: on base plates, height adjustable feet, expansion plugs included.

See full description
Specifications for Shelter for Bicycles, BUS Stops, Entrances, Standard Model without Cladding, Charcoal
  • Frame Colour
    Charcoal
  • Material
    Polycarbonate
    Steel
  • Product Type
    Shelter
  • Height
    2635mm
  • Width
    2520mm
  • Frame Material
    Steel, hot galvanised
  • Finish
    Hot dip galvanised
  • Depth
    2170mm
  • Glass Panel Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome