Telescope Rod 1.8M-7.8M

Order Code: ZT3300996S

£519.99 Inc VAT (20%)


Description

Telescopic rod connector that allow a lifeline to be attached 8 m above the user.

Features and Benefits
• Lightweight corrosion resistant aluminium
• Rod gate designed with large 60mm opening for easy attachment
• Provides a safe way to anchor a fall protection device to an overhead location beyond normal reach
• Enables the user to safely reach the top of a pole or ascend a pylon

Typical Applications
• Utilities

Notes
• Weight: 0.3kg

See full description
Specifications for Telescope Rod 1.8M-7.8M
  • MFR Part No.
    2100094
  • Standards Met
    EN795 Class B
  • Series
    Protecta® First-Man-Up
  • Product Type
    Remote Anchoring Pole
  • Overall Length
    1.8-7.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome