0
1
2

V-Tec, Retractable Lifeline, Galvanized Steel Cable, Srl, 30m - MSA9676323G

Order Code: ZT3814789S

£1,999.99 Inc VAT (20%)


Description

With premium stainless steel components, these retractable lifelines come complete with a precision-made spring radial energy absorber, that requires zero calibration or adjustment. 140kg worker capacity.

Features and Benefits
• The retraction dampening feature controls cable retraction and prevents accidental load indicator deployment
• Connects a user to an overhead anchorage point up to 30m high when working at height
• Designed with an aluminium housing, with clear windows that simplifies inspection
• Fully rotating attachment point for complete user mobility

Typical Applications
• Vertical access
• Horizontal overhead lifelines

Standards
• EN360

See full description
Specifications for V-Tec, Retractable Lifeline, Galvanized Steel Cable, Srl, 30m - MSA9676323G
  • MFR Part No.
    63230-00AEU
  • Series
    V-TEC
  • Product Type
    Lifelines

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome