XXL Bicycle/Motorbike Canopy, Standard Model without Cladding, Charcoal

Order Code: ZT3148537S

£12,999.99 Inc VAT (20%)


Description

XXL bicycle/motorbike canopy, standard model without cladding, charcoal. Supplied = flat pack. Height = 3030 mm. Width = 5080 mm. Depth = 4240 mm. Finish = hot dip galvanised. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = standard unit. Side panel material = polycarbonate glass panel. Product type = shelters. An extra large shelter to which extension modules can be added as needed to create the area required to protect two-wheelers. Dimensions: height x width x depth 3010 x 5000 x 4160 mm. Structure: hot dip galvanised steel posts 80 x 80 mm. Roof: steel and aluminium supports and drains 50 x 30 mm. With UV resistant, 6 mm thick polycarbonate glass panels. Model: coated. Installation: on base plates, expansion plugs included.

See full description
Specifications for XXL Bicycle/Motorbike Canopy, Standard Model without Cladding, Charcoal
  • Frame Colour
    Charcoal
  • Product Type
    Canopy
  • Finish
    Hot Dip Galvanised
  • Width
    5080mm
  • Depth
    4240mm
  • Height
    3030mm
  • Frame Material
    Steel, Hot Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome