Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Respirator Accessories
1001727 DAF-7351 Blueline Air Hose 5/16" Bore 7.5M
By Honeywell
Order Code:
ZT1178387X
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/safety/respirator-accessories/1001727-daf-7351-blueline-air-hose-5-16-inch-bore-7-5m/p/ZT1178387X
Add to quotation
Schedule an order and save 5%
View all Respirator Accessories
Description
Bore size: 5/16&34;.
Length: 7.5m.
Specifications
Specifications for 1001727 DAF-7351 Blueline Air Hose 5/16" Bore 7.5M
Package Quantity
1
Product Type
Air Supply Tube
Series
DAF-7351
MFR Part No.
1001727
For Use With
Airvisor paint spray systems
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome