9100 A1 7000/9000 - Pack of 10

Order Code: ZT1577120S

£63.99 Inc VAT (20%)


Description

A1 organic gas [Bp>65°C], 1000ppm. Revolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® gas filters can either be used on their own or combined with the EasyLock® particulate filters.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. 1 BOX = 10 FILTERS (NOT PAIRS)

Specifications for 9100 A1 7000/9000 - Pack of 10
  • MFR Part No.
    MOL9100
  • Width
    312mm
  • Weight
    1.388kg
  • Height
    244mm
  • Length
    366mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome