9200 A2 7000/9000 - Pack of 8

Order Code: ZT1577174S

£59.99 Inc VAT (20%)


Description

A2 organic gas [Bp>65oC], 5000ppm. Revolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® gas filters can either be used on their own or combined with the EasyLock® particulate filters.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. 1 BOX = 8 FILTERS (NOT PAIRS)

Specifications for 9200 A2 7000/9000 - Pack of 8
  • MFR Part No.
    MOL9200
  • Weight
    1.74kg
  • Width
    306mm
  • Length
    364mm
  • Height
    236mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome