0
1

CA-40 Faceseal - MLI9590028E

Order Code: ZT3609298S

£41.99 Inc VAT (20%)


Description

The spare face seal for the CA-40 safety helmet is a critical component designed to enhance the protective capabilities of the helmet. Crafted for compatibility with the CA-40 model, this face seal provides a secure and comfortable fit, helping to prevent dust, debris, and other particulates from entering the helmet. Its replaceable design ensures continued effectiveness and hygiene, allowing users to maintain a reliable and safe work environment. With a focus on durability and protection, this spare face seal is an essential accessory for those prioritizing the longevity and performance of their CA-40 safety helmet.

Features and Benefits
• Designed for use with the CA-40 safety helmet

Typical Applications
• Can be used across industries where sweat control and consistent visibility are required

See full description
Specifications for CA-40 Faceseal - MLI9590028E
  • For Use With
    CleanAIR
  • Series
    CA-40
  • Product Type
    Face Seal
  • MFR Part No.
    704060