Chemical 2F Ex Incl. Fle XI Hose Ql Belt PVC Charger UK

Order Code: ZT3609365S

£799.99 Inc VAT (20%)


Description

The Chemical 2F respirator in the ATEX version is suitable for use in potentially explosive atmospheres. This versatile and durable respirator features outstanding chemical resistance, increased ingress protection, and a compact design. With easy decontamination, an automatic closing system, and a smart Flow Control system, it ensures a constant airflow. The respirator includes audiovisual alarms for battery charge and filter replacement alerts. Individual airflow adjustment ranges from 120 lpm to 235 lpm.

Features and Benefits
• Specially adapted for use in potentially explosive atmospheres - approved to Zone 2
• Compatible with a hood, mask or ventilated protective suit
• High mechanical and chemical resistance
• Decontamination by shower or even full immersion (IP64/IP65/IP68)
• Full colour display clearly shows all the relevant information - filter clogging, battery charge, airflow
• Flow Control system maintains constant airflow regardless of the level of filter clogging or battery charge
• Short battery recharging time < 3 hours
• Audiovisual alarm
• Multilingual user interface

Typical Applications
• Potentially explosive atmospheres - approved to Zone 2
• Heavy industrial environments including chemical and pharmaceutical industry
• Remediation operations, laboratories
• First responders and emergency teams
• Biological protection

See full description
Specifications for Chemical 2F Ex Incl. Fle XI Hose Ql Belt PVC Charger UK
  • MFR Part No.
    51E000FDU
  • Series
    ATEX
  • Assigned Protection Factor
    Zone 2
  • Contaminants Filtered
    Organic Gases & Vapours
  • Standards Met
    EN 12941 TH3
    II 3 D IIIC 135°C Dc
    IP64 / IP65 / IP68
    II 3 G IIB T4 Gc
    EN 12942 TM3