Easy Clean Belt TR-627 for TR-600/800 Turbo, 1 Box/Case

Order Code: ZT2519349S

£109.99 Inc VAT (20%)


Description

The Versaflo™ Easy-Clean belt comfortably carries the weight of the 3M™ powered air fed respirator (TR-600/800). This convenient belt wraps around the user's waist for strain-free stability, while the smooth surfaces and fully submersible material ensure easy cleaning.

Features and Benefits
• Ergonomic design for comfortable wear
• Smooth surfaces allow for easy cleaning
• Suitable for waist sizes up to 52in. (132cm)

See full description
Specifications for Easy Clean Belt TR-627 for TR-600/800 Turbo, 1 Box/Case
  • Series
    Versaflo
  • MFR Part No.
    7100222674
  • Product Type
    Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome