Eur Pallet, EUR3, Ispm 15, Pack of 10

Order Code: ZT3150713S

£1,139.99 Inc VAT (20%)


Description

EUR pallet, EUR3, ISPM 15, pack of 10, 1+ packs. Supplied = assembled. Material = wood. Length = 1200 mm. Width = 1000 mm. Max. load = 1500 kg. Model = EUR3. Weight = 340 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 710 mm. Forklift access width long side = 910 mm. Weight per item = 34 kg. Product type = pallets made of wood. Can be accessed from 4 sides. Manufactured in accordance with UIC specification 435-2. With EPAL label. Properties of wooden pallets - The goods do not slip as easily - The max. load is not affected by temperature - Wooden pallets can be repaired - Wooden pallets do not build up an electrostatic charge - Easily disposed of - Recyclable - Environmentally friendly (untreated) All EUR pallets are supplied as standard with an ISPM 15 treatment. Wooden pallets and pallet covers in other versions available on request.

See full description
Specifications for Eur Pallet, EUR3, Ispm 15, Pack of 10
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Wood
  • Material
    Wood