0
1
2
3

Long Hood CA-2 Blue - MLI9590006N

Order Code: ZT3609330S

£72.99 Inc VAT (20%)


Description

This long light hood ensures respiratory protection and protection of the head, neck and shoulders in dusty environments where no further mechanical protection is required. In combination with PAPR or airline systems CleanAIR® it reaches the highest level of breathing protection. It perfectly fits to various head types due to adjustable headgear and comfortable elastic rubber band. The distance of the visor can be individually set, as well as the perimeter of the headgear. The light nylon fabric and spacious cut makes it pleasant to wear even for long time work. The wide panoramic visor with anti-fog coating ensures undisturbed view and provides basic mechanical protection of the eyes.

Features and Benefits
• Superior respiratory protection
• Wide visor with anti-fog coating
• Individual headgear settings - adjustable perimeter and distance from the visor
• Pleasant to wear due to the spacious cut and light weight durable material
• Provides full protection of the eyes according to EN 166
• Practical reflective tab on the top
• Protection of the upper part of the body

See full description
Specifications for Long Hood CA-2 Blue - MLI9590006N
  • MFR Part No.
    720202B
  • Product Type
    Hood
  • Colour
    Blue
  • Material
    Nylon
  • Standards Met
    EN 166