Replacement Visor for Aircap 4

Replacement Visor for Aircap 4

Order Code: ZT1026775P

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.076%


Description

Lightweight replacement visor for Aircap 4 powercap® active™ system. An ergonomic solution protect in extremely dusty environments.

Features and Benefits
• Velcro fixing for easy use
• Assigned protection factor (APF) of 10 x Occupa-tional Exposure Standard (OES) for fine non-toxic fibres, fumes dusts, and mists
• Robust polycarbonate visor affixed by hook and loop seal velcro

Typical Applications
• Non-toxic fibres
• Mists
• Fumes
• Dust

Notes
• Ensure correct respiratory protection device is selected for the work to be carried out. If in doubt seek professional advice
• Meets PPE Directive 89/686/EEC
• EN 12941:199

See full description
Specifications for Replacement Visor for Aircap 4
  • MFR Part No.
    CAU030-000-000
  • Package Quantity
    1
  • For Use With
    Non-toxic fibres
    Fumes
    Dust
    Mist
  • Product Type
    Visor Cover