Spare Long Hood CA-2 Lite W/Oheadband, Includes Connector (ST-15)

Order Code: ZT3609321S

£299.99 Inc VAT (20%)


Description

The Ultralight Disposable Long Hood is an effective bulk package of 15 replacement hoods (CA-2 Lite) without headgear or accessories, but inclusive of the connector. Crafted from lightweight micro-porous polypropylene, these hoods provide superior breathing protection with a wide visor. Ideal for maintaining respiratory safety in a convenient and affordable manner.

Features and Benefits
• Superior breathing protection
• Wide visor with anti-fog coating
• Individual headgear settings - adjustable perimeter and distance from the visor
• Pleasant to wear due to the spacious cut and light weight durable material
• Basic mechanical protection of the eyes
• Practical tab on the top
• Longer option CA2 covering neck

See full description
Specifications for Spare Long Hood CA-2 Lite W/Oheadband, Includes Connector (ST-15)
  • Product Type
    Hood
  • MFR Part No.
    720291/15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome