Spare Long Hood CA-2 Lite W/Oheadband, without Connector (ST-100)

Order Code: ZT3609312S

£1,399.99 Inc VAT (20%)


Description

The Ultralight Disposable Long Hood is an effective bulk package of 100 replacement hoods (CA-2 Lite) without headgear or accessories. Crafted from lightweight micro-porous polypropylene, these hoods provide superior breathing protection with a wide visor. Ideal for maintaining respiratory safety in a convenient and affordable manner.

Features and Benefits
• Superior breathing protection
• Wide visor with anti-fog coating
• Individual headgear settings - adjustable perimeter and distance from the visor
• Pleasant to wear due to the spacious cut and light weight durable material
• Basic mechanical protection of the eyes
• Practical tab on the top
• Longer option CA2 covering neck

See full description
Specifications for Spare Long Hood CA-2 Lite W/Oheadband, without Connector (ST-100)
  • MFR Part No.
    720292/100
  • Product Type
    Hood